Cube Truck Lid, Red, Fits 25 cu. ft.
Mfr # PBL-20 RED
Zoro # G7697855
product price: $91.99
/ea
Free Shipping & Returns
Key Features
Overall Length
47 in
Overall Width
36 in
Material
Poly
Color
Red
Color - Hoppers and Cube Trucks
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBL-20 RED
Zoro #
G7697855
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
47 in
Overall Width
36 in
Fits Truck Size (Cu.-Yd.)
0.93 cu yd
Fits Container Size
25 cu. ft.
Overall Height
2 in
Fits Truck Size (Cu.-Ft.)
25.0 cu ft
Overall LxWxH
47 in x 36 in x 2 in
Details
Material
Poly
Color
Red
Item
Non-Hinged Lid for Cube Trucks
Color - Hoppers and Cube Trucks
Red
Lid Type
Standard
Item - Cart and Truck Lids
Cube Truck Lid
Container Lid Type
Non-Hinged
Container Lid Material
MDPE
For Truck Type
Cube Trucks
Closure
Resting Lid
Description
Non-Hinged Lid for Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Red, Fits Truck Size (Cu.-Ft.) 25 cu ft, Fits Truck Size (Cu.-Yd.) 0.93 cu yd, For Use with Series PB, UT, Lid/Cover Material MDPE, Overall Height 2 in, Overall Length 47 in, Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.