Cube Truck Lid, Yellow, Fits 20 cu. ft.
Mfr # PBL-16 YELLOW
Zoro # G7698853
product price: $81.29
/ea
Free Shipping & Returns
Key Features
Overall Length
45 in
Overall Width
31 in
Material
Poly
Color
Yellow
Container Lid Type
Non-Hinged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBL-16 YELLOW
Zoro #
G7698853
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
45 in
Overall Width
31 in
Fits Truck Size (Cu.-Yd.)
0.7 cu yd
Fits Container Size
20 cu. ft.
Overall Height
2 1/4 in
Fits Truck Size (Cu.-Ft.)
20.0 cu ft
Overall LxWxH
45 in x 31 in x 2 1/4 in
Details
Material
Poly
Color
Yellow
Item
Non-Hinged Lid for Cube Trucks
Container Lid Type
Non-Hinged
Lid Type
Standard
Color - Hoppers and Cube Trucks
Yellow
Item - Cart and Truck Lids
Cube Truck Lid
Container Lid Material
MDPE
For Truck Type
Cube Trucks
Closure
Resting Lid
Description
Non-Hinged Lid for Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Yellow, Fits Truck Size (Cu.-Ft.) 20 cu ft, Fits Truck Size (Cu.-Yd.) 0.7 cu yd, For Use with Series PB, UT, Lid/Cover Material MDPE, Overall Height 2 1/4 in, Overall Length 45 in, Overall Width 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.