Shop ZORO SELECT
See all product information
Create Account
Culture Tube, 0.51" Dia, Colorless, PK1000
- Mfr # DCTSC-13100
- Zoro # G504946566
product price:Â
$
231.99
/pk of 1000, $0.23/ea
Free Shipping & Returns
Key Features
For Use With
Laboratory Procedures
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Special Features
Round Bottom
GPI Thread Size/Finish
13-415
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCTSC-13100
- Zoro #
- G504946566
- UPC #
- 840287246445
- Country of Origin
- India
Dimensions
- GPI Thread Size/Finish
- 13-415
- Body Diameter - Metric
- 13 mm
- Overall Height - Metric
- 100 mm
- Screw Closure Size
- 13-415 mm
Details
- Item
- Culture Tube
- For Use With
- Laboratory Procedures
- Sterile/Non-Sterile
- Non-Sterile
- Autoclavable
- Yes
- Special Features
- Round Bottom
- Labware ASTM Specification
- E438
- Nominal Capacity - Metric
- 8 mL
- Tube Type
- Culture Tube
- Basic Material
- Glass
- Includes Closure
- No
- Body Material
- Borosilicate Glass
- Clarity
- Clear
- Body Color
- Colorless
- Graduated
- No
- Bottom Shape
- Round
- Compatible Product Type
- Laboratory Procedures
Description
Culture Tube, Nominal Capacity - Metric 8 mL, Body Diameter - Metric 13 mm, Nominal Capacity - English Not Applicable, Overall Height - Metric 100 mm, Body Material Borosilicate Glass, Maximum Relative Centrifugal Force Not Applicable, Tube Type Culture Tube, Body Color Colorless, Graduated No, Graduation Increments - Metric Not Applicable, Includes Closure No, Closure Material Not Applicable, Screw Closure Size 13-415 mm, For Use With Laboratory Procedures, Autoclavable Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.