Culture Tube, 25 mm Dia, 95 mm H, PK20
Mfr # TT9900-30
Zoro # G3650158
product price: $24.99
/pk 20, $1.25/eaKey Features
For Use With
Laboratory Procedures
GPI Thread Size/Finish
1.5-2
Autoclavable
Yes
Special Features
Round Bottom
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TT9900-30
Zoro #
G3650158
UPC #
-
Country of Origin
India
Dimensions
GPI Thread Size/Finish
1.5-2
Overall Height - Metric
95 mm
Body Diameter - Metric
25 mm
Screw Closure Size
15 mm
Details
Item
Culture Tube
For Use With
Laboratory Procedures
Autoclavable
Yes
Special Features
Round Bottom
Sterile/Non-Sterile
Non-Sterile
Body Material
Borosilicate Glass
Basic Material
Glass
Nominal Capacity - English
1 oz
Labware ASTM Specification
E438
Tube Type
Culture Tube
Includes Closure
Yes
Closure Material
Polypropylene
Nominal Capacity - Metric
30 mL
Clarity
Transparent
Graduated
No
Closure Color
Black
Body Color
Clear
Description
Pack of 20 round-bottom culture tubes with 30ml capacity, manufactured from ASTM E438 Type 1 Class A borosilicate 3.3 glass. Include autoclavable polypropylene screw caps with PTFE liner.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.