Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cup Brush, Crimped, 3" dia., Arbor Hole

  • Mfr # 66252839034

  • Zoro # G6615922


product price: $7.15
/ea

Key Features

Abrasive Material
Carbon Steel
Arbor Hole Size
5/8"-11
Mounting Type
Arbor Hole
Bristle Type
Crimped Wire
Brush Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252839034
Zoro #
G6615922
UPC #
66252839034
Country of Origin
China

Dimensions

Arbor Hole Size
5/8"-11
Brush Dia.
3 in
Abrasive Shank Size
No Shank
Wire Dia.
0.014 in
Bristle Trim Length
1 in
Bristle Length
1 in

Details

Abrasive Material
Carbon Steel
Mounting Type
Arbor Hole
Bristle Type
Crimped Wire
Item - Cup Brushes
Cup Brush
Max. RPM
14,000 RPM
Item
Cup Brush
Abrasive Shank Type
No Shank
Operating Speed - Maximum
14,000 RPM
Series
Gemini
Compatible Tool Type
Right-Angle Grinder

Description

Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 3 in, Wire Dia. 0.014 in, Bristle Length 1 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 14,000 RPM, Shank Length Not Applicable, Series Gemini

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.