Zoro Homepage

Cup Brush, Crimped, 5/8" dia., Shank

  • Mfr # 66252839087

  • Zoro # G6616589


product price: $1.19
/ea

Key Features

Abrasive Material
Brass
Arbor Hole Size
No Arbor
Mounting Type
Shank
Bristle Type
Crimped Wire
Brush Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252839087
Zoro #
G6616589
UPC #
66252839087
Country of Origin
China

Dimensions

Arbor Hole Size
No Arbor
Brush Dia.
5/8 in
Abrasive Shank Size
1/8 in
Wire Dia.
0.005 in
Bristle Trim Length
1/4 in
Shank Length
1/8 in
Bristle Length
1/4 in
Connector Size
1/8 in

Details

Abrasive Material
Brass
Mounting Type
Shank
Bristle Type
Crimped Wire
Max. RPM
37,000 RPM
Item - Cup Brushes
Cup Brush
Abrasive Shank Type
1/8"
Item
Cup Brush
Operating Speed - Maximum
37,000 RPM
Series
Gemini
Compatible Tool Type
Straight Grinder, Drill Press, Impact Driver, Pencil Grinder
Primary Material Application
Aluminum, Brass, Carbon Steel, Cast Iron, Copper, Plastic, Stainless Steel, Wood

Description

Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Brass, Brush Dia. 5/8 in, Wire Dia. 0.005 in, Bristle Length 1/4 in, Grit Not Applicable, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Aluminum, Brass, Carbon Steel, Cast Iron, Copper, Plastic, Stainless Steel, Wood, Connector Type Round Shank, Connector Size 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.