Cup Brush, Knotted, 4" dia., Arbor Hole
Mfr # 66252839090
Zoro # G6572699
product price: $16.69
/eaKey Features
Bristle Type
Standard Twist Knot Wire
Brush Dia.
4 in
Mounting Type
Arbor Hole
Arbor Hole Size
5/8"-11
Abrasive Shank Size
No Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66252839090
Zoro #
G6572699
UPC #
66252839090
Country of Origin
China
Dimensions
Brush Dia.
4 in
Arbor Hole Size
5/8"-11
Abrasive Shank Size
No Shank
Wire Dia.
0.023 in
Bristle Trim Length
1 1/4 in
Bristle Length
1 1/4 in
Details
Bristle Type
Standard Twist Knot Wire
Mounting Type
Arbor Hole
Abrasive Material
Carbon Steel
Item
Cup Brush
Item - Cup Brushes
Cup Brush
Abrasive Shank Type
No Shank
Max. RPM
9,000 RPM
Operating Speed - Maximum
9,000 RPM
Compatible Tool Type
Right-Angle Grinder
Series
Gemini
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 4 in, Wire Dia. 0.023 in, Bristle Length 1 1/4 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 9,000 RPM, Shank Length Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.