Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cup Brush, Wire 0.005" dia., Brass

  • Mfr # 66254443019

  • Zoro # G5245270


product price: $1.49
/ea

Key Features

Abrasive Material
Brass
Arbor Hole Size
No Arbor
Mounting Type
Shank
Bristle Type
Crimped Wire
Brush Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254443019
Zoro #
G5245270
UPC #
66254443019
Country of Origin
China

Dimensions

Arbor Hole Size
No Arbor
Brush Dia.
1 in
Abrasive Shank Size
1/8 in
Wire Dia.
0.005 in
Bristle Trim Length
1/2 in
Bristle Diameter
0.005 in
Bristle Length
1/2 in
Shank Length
1/8 in
Connector Size
1/8 in

Details

Abrasive Material
Brass
Mounting Type
Shank
Bristle Type
Crimped Wire
For Use With
Right Angle Grinders, Vertical Shaft Portable Grinders, Horizontal Portable Grinders, Straight Shaft Portable Grinders
Item - Cup Brushes
Cup Brush
Abrasive Shank Type
1/8"
Max. RPM
37,000 RPM
Item
Wire Wheel Brush
Operating Speed - Maximum
37,000 RPM

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Brass, Brush Dia. 1 in, Grit Not Applicable, Bristle Diameter 0.005 in, Bristle Length 1/2 in, Connector Type Round Shank, Connector Size 1/8 in, Operating Speed - Maximum 37,000 RPM, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.