Zoro Homepage

Cup Brush, Wire 0.012" dia., Carbon Steel

  • Mfr # 66254442963

  • Zoro # G4860733


product price: $3.39
/ea

Key Features

Abrasive Material
Carbon Steel
Arbor Hole Size
No Arbor
Mounting Type
Shank
Bristle Type
Crimped Wire
Brush Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254442963
Zoro #
G4860733
UPC #
66254442963
Country of Origin
China

Dimensions

Arbor Hole Size
No Arbor
Brush Dia.
2 in
Abrasive Shank Size
1/4 in
Wire Dia.
0.012 in
Bristle Trim Length
5/8 in
Shank Length
1/4 in
Bristle Length
5/8 in
Connector Size
1/4 in

Details

Abrasive Material
Carbon Steel
Mounting Type
Shank
Bristle Type
Crimped Wire
For Use With
Right Angle Grinders, Vertical Shaft Portable Grinders
Max. RPM
13,000 RPM
Item
Cup Brush
Item - Cup Brushes
Cup Brush
Operating Speed - Maximum
13,000 RPM
Compatible Tool Type
Straight Grinder, Drill Press, Impact Driver, Pencil Grinder
Primary Material Application
Carbon Steel, Cast Iron, Wood

Description

Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 2 in, Wire Dia. 0.012 in, Bristle Length 5/8 in, Grit Not Applicable, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Carbon Steel, Cast Iron, Wood, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 13,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.