Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cup Brush, Wire 0.014" dia., Brass

  • Mfr # 66254442996

  • Zoro # G5629589


product price: $7.99
/ea

Key Features

Abrasive Material
Brass
Arbor Hole Size
No Arbor
Mounting Type
Shank
Bristle Type
Crimped Wire
Brush Dia.
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254442996
Zoro #
G5629589
UPC #
66254442996
Country of Origin
China

Dimensions

Arbor Hole Size
No Arbor
Brush Dia.
2 3/4 in
Abrasive Shank Size
1/4 in
Wire Dia.
0.014 in
Bristle Trim Length
7/8 in
Bristle Length
7/8 in
Shank Length
1/4 in
Connector Size
1/4 in

Details

Abrasive Material
Brass
Mounting Type
Shank
Bristle Type
Crimped Wire
For Use With
Right Angle Grinders, Vertical Shaft Portable Grinders, Horizontal Portable Grinders, Straight Shaft Portable Grinders
Max. RPM
8,500 RPM
Item
Cup Brush
Item - Cup Brushes
Cup Brush
Compatible Tool Type
Straight Grinder, Drill Press, Impact Driver, Pencil Grinder
Operating Speed - Maximum
8,500 RPM
Primary Material Application
Aluminum, Brass, Carbon Steel, Cast Iron, Copper, Plastic, Stainless Steel, Wood

Description

Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Brass, Brush Dia. 2 3/4 in, Wire Dia. 0.014 in, Bristle Length 7/8 in, Grit Not Applicable, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Aluminum, Brass, Carbon Steel, Cast Iron, Copper, Plastic, Stainless Steel, Wood, Connector Type Round Shank, Connector Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.