Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cup Brush, Wire 0.020" dia., Brass

  • Mfr # 66254442997

  • Zoro # G5614283


product price: $15.15
/ea

Key Features

Abrasive Material
Brass
Arbor Hole Size
5/8"-11
Mounting Type
Arbor Hole
Bristle Type
Standard Twist Knot Wire
Brush Dia.
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254442997
Zoro #
G5614283
UPC #
66254442997
Country of Origin
China

Dimensions

Arbor Hole Size
5/8"-11
Brush Dia.
2 3/4 in
Abrasive Shank Size
No Shank
Wire Dia.
0.02 in
Bristle Trim Length
3/4 in
Bristle Length
3/4 in

Details

Abrasive Material
Brass
Mounting Type
Arbor Hole
Bristle Type
Standard Twist Knot Wire
For Use With
Right Angle Grinders, Vertical Shaft Portable Grinders
Max. RPM
12,500 RPM
Item
Cup Brush
Item - Cup Brushes
Cup Brush
Operating Speed - Maximum
12,500 RPM
Compatible Tool Type
Right-Angle Grinder

Description

Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Brass, Brush Dia. 2 3/4 in, Wire Dia. 0.02 in, Bristle Length 3/4 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.