Zoro Homepage

Cup Caddy, Magnetic, 4-5/8 H x 3-1/4 D, Red

  • Mfr # 10E750

  • Zoro # G4179953


product price: $9.49
/ea

Key Features

Diameter
3 1/4 in
Material
Ceramic Magnets, Plastic Housing
Color
Silver
Height
4 5/8 in
Dia. (In.)
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E750
Zoro #
G4179953
UPC #
-
Country of Origin
China

Dimensions

Diameter
3 1/4 in
Height
4 5/8 in
Dia. (In.)
3 1/4 in
Height (In.)
4 5/8 in

Details

Material
Ceramic Magnets, Plastic Housing
Color
Silver
Item
Cup Caddy
Type
Magnetic Holder
Includes
Non-Scratch Liner
For Use With
File Cabinets, Forklifts, Lockers, Toolboxes
Application
Hold Insulated Mug, Hot or Cold Container, Lubricant and Spray Paint or Small Tools to Any Flat Ferrous Metal Surface
Holder Type
Cup

Description

Cup Caddy, Holder Type Cup, Diameter 3 1/4 in, Height 4 5/8 in, Application Hold Insulated Mug, Hot or Cold Container, Lubricant and Spray Paint or Small Tools to Any Flat Ferrous Metal Surface, Includes Non-Scratch Liner, For Use With File Cabinets, Forklifts, Lockers, Toolboxes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.