Zoro Homepage

Cup Dispenser, 3 to 5 Oz Cups

  • Mfr # C4150SSGR

  • Zoro # G3001862


product price: $35.69
/ea

Key Features

Food Service Dispenser Mounting
Wall
Food Service Dispensers Grouping
Cup Dispenser
For Use With Cup Material
Foam, Paper, Plastic
Dispenser Holds
3 to 5 oz Cups (Flat-Bottom)
Max. Rim Diameter
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4150SSGR
Zoro #
G3001862
UPC #
-
Country of Origin
China

Dimensions

Max. Rim Diameter
2 7/8 in
Width
3 in
Depth
3 in
Tube Dia.
3 in
Tube Length
16 in
Height
17 in
Maximum Rim Diameter
2 7/8 in
Tube Diameter
3 in

Details

Food Service Dispenser Mounting
Wall
Food Service Dispensers Grouping
Cup Dispenser
For Use With Cup Material
Foam, Paper, Plastic
Dispenser Holds
3 to 5 oz Cups (Flat-Bottom)
Item
Cup Dispenser
Foodservice Dispenser Mounting
Wall
Material
Stainless Steel
Includes
Mounting Bracket
Number of Dispensers
1
Type
Wall-Mount
Holds
3 to 5 oz. Cups
Color
Silver
Minimum Cup Capacity
3 oz
Bio-Based
No
Compatible Cup Material
Foam, Paper, Plastic
Mounting Type
Wall-Mount
Recyclable
No
SFI Certified
No
FSC Certified
No
USDA Certified Bio-based Products
No
Maximum Cup Capacity
5 oz
Compostable
Not Compostable
BPI Certified
No
Dispenser Type
Cup Dispenser

Description

Cup Dispenser, Bio-Based No, BPI Certified No, Compostable Not Compostable, Depth 3 in, Height 17 in, Width 3 in, Dispenser Holds 3 to 5 oz Cups (Flat-Bottom), Compatible Cup Material Foam, Paper, Plastic, FSC Certified No, Includes Mounting Bracket, Maximum Rim Diameter 2 7/8 in, Mounting Type Wall-Mount, Number of Dispensers 1, Recyclable No, SFI Certified No, Standards Not Applicable, Tube Diameter 3 in, Tube Length 16 in, USDA Certified Bio-based Products No, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.