Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cup Dispenser, 32 to46 Oz Cups

  • Mfr # C3500PGR

  • Zoro # G3368373


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Food Service Dispenser Mounting
Wall
Food Service Dispensers Grouping
Cup Dispenser
For Use With Cup Material
Foam, Paper, Plastic
Dispenser Holds
32 to 46 oz Cups
Max. Rim Diameter
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C3500PGR
Zoro #
G3368373
UPC #
-
Country of Origin
China

Dimensions

Max. Rim Diameter
4 7/8 in
Tube Dia.
6 1/4 in
Height
25 in
Width
6 1/4 in
Tube Length
23 1/2 in
Depth
6 1/4 in
Maximum Rim Diameter
4 7/8 in
Tube Diameter
6 1/4 in

Details

Food Service Dispenser Mounting
Wall
Food Service Dispensers Grouping
Cup Dispenser
For Use With Cup Material
Foam, Paper, Plastic
Dispenser Holds
32 to 46 oz Cups
Includes
Mounting Bracket
Material
Stainless Steel
Holds
32 to 46 oz. Cups
Item
Cup Dispenser
Foodservice Dispenser Mounting
Wall
Type
Wall-Mount
Number of Dispensers
1
Color
Silver
Mounting Type
Wall-Mount
Compostable
Not Compostable
Compatible Cup Material
Foam, Paper, Plastic
USDA Certified Bio-based Products
No
Bio-Based
No
Minimum Cup Capacity
32 oz
BPI Certified
No
Maximum Cup Capacity
46 oz
FSC Certified
No
SFI Certified
No
Dispenser Type
Cup Dispenser
Recyclable
No

Description

Cup Dispenser, Bio-Based No, BPI Certified No, Compostable Not Compostable, Depth 6 1/4 in, Height 25 in, Width 6 1/4 in, Dispenser Holds 32 to 46 oz Cups, Compatible Cup Material Foam, Paper, Plastic, FSC Certified No, Includes Mounting Bracket, Maximum Rim Diameter 4 7/8 in, Mounting Type Wall-Mount, Number of Dispensers 1, Recyclable No, SFI Certified No, Standards Not Applicable, Tube Diameter 6 1/4 in, Tube Length 23 1/2 in, USDA Certified Bio-based Products No, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.