Zoro Homepage

Cup Dispenser, 4 1/2 to 12 Oz Cups

  • Mfr # C3260TBLGR

  • Zoro # G3484747


product price: $39.19
/ea

Key Features

Food Service Dispenser Mounting
Wall
Food Service Dispensers Grouping
Cup Dispenser
For Use With Cup Material
Foam, Paper, Plastic
Dispenser Holds
4 1/2 to 7 oz Cups (Cone), 6 to 12 oz Cups (Flat-Bottom)
Max. Rim Diameter
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3260TBLGR
Zoro #
G3484747
UPC #
-
Country of Origin
United States

Dimensions

Max. Rim Diameter
3 3/8 in
Tube Dia.
4 3/4 in
Depth
4 3/4 in
Height
16 3/4 in
Tube Length
16 in
Width
4 3/4 in
Maximum Rim Diameter
3 3/8 in
Tube Diameter
4 3/4 in

Details

Food Service Dispenser Mounting
Wall
Food Service Dispensers Grouping
Cup Dispenser
For Use With Cup Material
Foam, Paper, Plastic
Dispenser Holds
4 1/2 to 7 oz Cups (Cone), 6 to 12 oz Cups (Flat-Bottom)
Holds
4-1/2 to 12 oz. Cups
Number of Dispensers
1
Type
Wall-Mount
Item
Cup Dispenser
Material
Plastic
Includes
Mounting Bracket
Foodservice Dispenser Mounting
Wall
Color
Blue
Minimum Cup Capacity
6 oz
Recyclable
No
BPI Certified
No
Compatible Cup Material
Foam, Paper, Plastic
Mounting Type
Wall-Mount
Compostable
Not Compostable
Dispenser Type
Cup Dispenser
FSC Certified
No
Bio-Based
No
USDA Certified Bio-based Products
No
SFI Certified
No
Maximum Cup Capacity
12 oz

Description

Cup Dispenser, Bio-Based No, BPI Certified No, Compostable Not Compostable, Depth 4 3/4 in, Height 16 3/4 in, Width 4 3/4 in, Dispenser Holds 4 1/2 to 7 oz Cups (Cone), 6 to 12 oz Cups (Flat-Bottom), Compatible Cup Material Foam, Paper, Plastic, FSC Certified No, Includes Mounting Bracket, Maximum Rim Diameter 3 3/8 in, Mounting Type Wall-Mount, Number of Dispensers 1, Recyclable No, SFI Certified No, Standards Not Applicable, Tube Diameter 4 3/4 in, Tube Length 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.