Cup Dispenser, 5 1/4 in H, Black
Mfr # C5450C
Zoro # G306878942
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Dispenser Holds
8 to 44 oz Cups
Height
5 1/4 in
Tube Length
23 1/2 in
Standards
NSF Certified
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C5450C
Zoro #
G306878942
UPC #
-
Country of Origin
United States
Dimensions
Height
5 1/4 in
Tube Length
23 1/2 in
Width
5 1/4 in
Depth
23 1/2 in
Maximum Rim Diameter
4 1/2 in
Tube Diameter
5 in
Details
Dispenser Holds
8 to 44 oz Cups
Standards
NSF Certified
Color
Black
Item
Cup Dispenser
Mounting Type
In-Counter
Number of Dispensers
1
Compatible Cup Material
Foam, Paper, Plastic
Dispenser Type
Cup Dispenser
BPI Certified
No
Series
Sentry
Bio-Based
No
FSC Certified
No
Minimum Cup Capacity
8 oz
Recyclable
No
Compostable
Not Compostable
Maximum Cup Capacity
44 oz
USDA Certified Bio-based Products
No
SFI Certified
No
Description
Cup Dispenser, Bio-Based No, BPI Certified No, Compostable Not Compostable, Depth 23 1/2 in, Height 5 1/4 in, Width 5 1/4 in, Dispenser Holds 8 to 44 oz Cups, Compatible Cup Material Foam, Paper, Plastic, FSC Certified No, Includes Not Applicable, Maximum Rim Diameter 4 1/2 in, Mounting Type In-Counter, Number of Dispensers 1, Recyclable No, SFI Certified No, Standards NSF Certified, Tube Diameter 5 in, Tube Length 23 1/2 in, USDA Certified Bio-based Products No, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.