Zoro Homepage

Cup Dispenser, 5 3/4 in H, Black

  • Mfr # C2410C

  • Zoro # G206905557


product price: $118.99
/ea
Sold in multiples of 6 for $713.94
Free Shipping & Returns

Key Features

Dispenser Holds
8 to 46 oz Cups
Number of Dispensers
1
Standards
NSF Certified
Width
5 3/4 in
Depth
23 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2410C
Zoro #
G206905557
UPC #
-
Country of Origin
United States

Dimensions

Width
5 3/4 in
Depth
23 1/4 in
Tube Length
23 1/4 in
Height
5 3/4 in
Tube Diameter
5 5/8 in
Maximum Rim Diameter
4 3/4 in

Description

Cup Dispenser, Bio-Based No, BPI Certified No, Compostable Not Compostable, Depth 23 1/4 in, Height 5 3/4 in, Width 5 3/4 in, Dispenser Holds 8 to 46 oz Cups, Compatible Cup Material Foam, Paper, Plastic, FSC Certified No, Includes (4) Pre-Cut Gaskets, Maximum Rim Diameter 4 3/4 in, Mounting Type In-Counter, Number of Dispensers 1, Recyclable No, SFI Certified No, Standards NSF Certified, Tube Diameter 5 5/8 in, Tube Length 23 1/4 in, USDA Certified Bio-based Products No, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.