Shop ZORO SELECT
See all product information
Create Account
Cup Holder, Clip, Composite, Black
- Mfr # CUP-MOB1024XL
- Zoro # G712167555
product price:Â
$
16.99
/ea
Sold in multiples of 50 for
$849.50
Key Features
Material
Composite
Includes
Cup Holder
For Use With
Desks
Overall Height
3 1/2 in
Mount Type
Clip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUP-MOB1024XL
- Zoro #
- G712167555
- UPC #
- 835061102475
- Country of Origin
- China
Dimensions
- Overall Width
- 7 in
- Overall Height
- 3 1/2 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Cup Holder
- Material
- Composite
- Color
- Black
- Includes
- Cup Holder
- For Use With
- Desks
- Mount Type
- Clip
- Product Type
- Cup Holder
- Shell Material
- Composite
- Wire Color
- Black
- Compatible Product Type
- Desks
Description
Cup Holder, Product Type Cup Holder, Overall Height 3 1/2 in, Overall Width 7 in, Overall Length 6 in, Color Black, Mount Type Clip, Material Composite, For Use With Desks, Mounting Pattern Not Applicable, Includes Cup Holder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.