Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cup Magnet, Neodymium, 145 lb. Pull

  • Mfr # 10E841

  • Zoro # G4219345


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Diameter
3 in
Material
Neodymium
Color
Silver
Casing Material
Aluminum
Max. Pull
145 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10E841
Zoro #
G4219345
UPC #
-
Country of Origin
China

Dimensions

Diameter
3 in
Thickness
1 in
Tap Size
1/4 in Flat Tap

Details

Material
Neodymium
Color
Silver
Casing Material
Aluminum
Max. Pull
145 lb
Item
Cup Magnet
Stability Temp.
200 Degrees F

Description

Cup Magnet, Material Neodymium, Casing Material Aluminum, Max. Pull 145 lb, Thickness 1 in, Diameter 3 in, Tap Size 1/4 in Flat Tap, Stability Temp. 200 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.