Cup Sleeve, Basket Shape, PK1000
Mfr # EHCS-1020
Zoro # G6621419
product price: $54.79
/pk 1000, $0.05/eaKey Features
Microwave Safe
No
Material
Paper
Color
Kraft
Coffee Filter Size
10 to 12 Cup
Coffee Filter Shape
Basket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EHCS-1020
Zoro #
G6621419
UPC #
820524007404
Country of Origin
China
Dimensions
Coffee Filter Size
10 to 12 Cup
Base Diameter
2 1/4 in
Flat/Top Diameter
3 1/4 in
Details
Item
Cup Sleeve
Microwave Safe
No
Material
Paper
Color
Kraft
Coffee Filter Shape
Basket
For Use With
10 oz to 20 oz Cups
Standards
ISO 9001
Recyclable
Yes
Bio-Based
Yes
Maximum Cup Capacity
20 oz
FSC Certified
No
Pattern
Coffee Service
Compostable
Commercially Compostable
SFI Certified
No
BPI Certified
No
USDA Certified Bio-based Products
No
Description
Cup Sleeve, Bio-Based Yes, BPI Certified No, Color Kraft, Compostable Commercially Compostable, FSC Certified No, Material Paper, Microwave Safe No, Recyclable Yes, SFI Certified No, Standards ISO 9001, USDA Certified Bio-based Products No, Maximum Cup Capacity 20 oz, Pattern Coffee Service, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.