Zoro Homepage

Cup, Type Hook, Length 1 1/2 In, PK20

  • Mfr # 1WBK3

  • Zoro # G2125882


product price: $4.59
/pk 20, $0.23/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Screw In
Points per Hook
1
Number of Hooks
1
Hook Finish
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WBK3
Zoro #
G2125882
UPC #
190735416129
Country of Origin
Taiwan, Province of China

Dimensions

Hook Height
1 in
Hook Base Width
1 in
Overall Length
2 1/8 in
Thread Length
1/2 in
Length
2-5/32"
Width
1"
Hook Inside Height
7/8 in
Overall Height
2 5/32 in
Overall Depth
2 1/8 in
Hook Inside Width
7/8 in
Shaft Diameter
1/8 in

Details

Hook Item
Single Point Hook
Fastening Method
Screw In
Points per Hook
1
Number of Hooks
1
Hook Finish
Brass
Projection
1 1/2 in
Color
Brass
Points Per Hook
1
Basic Hook Material
Steel
Material
Steel
Finish
Brass
Weight
5.9 lb
Mounting
Screw-In
Item
Cup Hook
Hook Type
Hook
Hardware
Not included
For Use With
Towels
Base Shape
No Base
Ligature Resistance
Not Ligature Resistant
Product Type
Cup Hook
For Materials
Wood
Includes Hardware
Hardware Not Included
Hooks per Base
1
For Location
Bathroom, Dorms, Home, Indoor, Kitchen, Office, School
Thread Type
Standard
Count
20

Description

Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Brass, Hook Height 1 in, Hook Base Width 1 in, Projection 1 1/2 in, Brass, Thread Size Not Applicable, Weight 5.9 lb, Thread Length 1/2 in, Includes Not Applicable, Mounting Screw-In, Overall Length 2 1/8 in, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.