Zoro Homepage

Cup, Type Hook, Length 1 1/4 In, PK20

  • Mfr # 1WBJ9

  • Zoro # G1337567


product price: $1.89
/pk 20, $0.09/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Screw In
Points per Hook
1
Number of Hooks
1
Hook Finish
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WBJ9
Zoro #
G1337567
UPC #
190735416112
Country of Origin
Taiwan, Province of China

Dimensions

Hook Height
1 3/4 in
Thread Length
1/2 in
Overall Length
1 7/8 in
Hook Base Width
1 in
Width
1"
Length
1-7/8"
Hook Inside Height
7/8 in
Overall Height
1 7/8 in
Hook Inside Width
7/8 in
Shaft Diameter
1/8 in
Overall Depth
1 7/8 in

Details

Hook Item
Single Point Hook
Fastening Method
Screw In
Points per Hook
1
Number of Hooks
1
Hook Finish
Brass
Projection
1 1/2 in
Color
Brass
Mounting
Screw-In
Points Per Hook
1
Weight
4.5
Hook Type
Hook
Item
Cup Hook
Material
Steel
Hardware
Not included
Basic Hook Material
Steel
Finish
Brass
For Use With
Towels
Count
20
Hooks per Base
1
Thread Type
Standard
For Materials
Wood
Base Shape
No Base
For Location
Bathroom, Dorms, Home, Indoor, Kitchen, Office, School
Ligature Resistance
Not Ligature Resistant
Product Type
Cup Hook
Includes Hardware
Hardware Not Included

Description

Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Brass, Hook Height 1 3/4 in, Hook Base Width 1 in, Projection 1 1/2 in, Brass, Thread Size Not Applicable, Weight 4.5, Thread Length 1/2 in, Includes Not Applicable, Mounting Screw-In, Overall Length 1 7/8 in, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.