Zoro Homepage

Curb Ramp, Aluminum, 27 In. W, 24 In. L

  • Mfr # CRW 2724

  • Zoro # G4771925


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
750 lb
Material
Aluminum
Width
27 in
Length
24 in
Weight
12 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRW 2724
Zoro #
G4771925
UPC #
-
Country of Origin
United States

Dimensions

Width
27 in
Length
24 in
Material Thickness
1/4 in
Length (Straight Wireway)
24 in
Overall Length
2 ft
Overall Width
27 in
Service Height - Minimum
0 in
Usable Width
26 5/8 in
Apron Length
3 in
Service Height - Maximum
6 1/8 in

Details

Item
Curb Ramp
Load Capacity
750 lb
Material
Aluminum
Weight
12 lb
Side Rail
Wedged
Includes
Cutout Handle
Color
Silver
Surface
Punched
Product Type
Curb Ramp
Surface Tread Type
Punched
End Style
Apron
Load Capacity - Maximum
750 lb
Side Rail Type
Wedged

Description

Curb Ramp, Wedge, Aluminum, Load Capacity 750 lb., Thickness 3/16 In., Length 24 In., Width 27 In., Cutout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.