Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level 2 , Nitrile , Sandy , 2XL 1 PR

  • Mfr # 29JV49

  • Zoro # G8492583


product price: $8.19
/pr

Key Features

Glove Size
2XL
ANSI/ISEA Cut Level
2
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Black, Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29JV49
Zoro #
G8492583
UPC #
190735056912
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
11 in
Thickness
13 gauge

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Black, Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
Condor
Cuff Style
Knit
ANSI/ISEA Cut Grams
Greater Than 500
Application
Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
Finger Material
HPPE
Cut Resistant
Yes
Suggested Use Environment
Dry/Light Oil
Weight
Heavy
Thumb Style
Wing
Palm Material
Natural Rubber
Glove Cut
Clute
Abrasion Resistant
Yes
Glove Hand Style
Ambidextrous
Puncture Resistant
No
Standards
ANSI/ISEA 105
Stitching Material
Polyester
ANSI/ISEA Puncture Level
0
ANSI/ISEA Cut Level - 2011
2
ANSI/ISEA Abrasion Cycles
Greater Than 1000
Glove Back Material
HPPE
Silicone-Free
No
Glove Lining Material
HPPE
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Abrasion Level 3, Standards ANSI/ISEA 105, Glove Coating Cover 3/4, Glove Hand Style Left and Right, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.