Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level 2 , Polyurethane , Smooth , 2XL 1 PR

  • Mfr # 30YP52

  • Zoro # G9786506


product price: $14.99
/pr

Key Features

ANSI/ISEA Cut Level
2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30YP52
Zoro #
G9786506
UPC #
190735066041
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Glove Length
11.75 in
Thickness
15 gaugeuge

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Condor
Cuff Style
Knit
ANSI/ISEA Cut Grams
763
ANSI/ISEA Puncture Level
1
Thumb Style
Wing
Puncture Resistant
Yes
Palm Material
Polyurethane
Abrasion Resistant
Yes
Application
Assembly Involving Small Sharp Components, Glass, Plastics Injection and Molding, Sheet Metal Assembly, Handling Sharp, Small Parts
Glove Hand Style
Ambidextrous
Stitching Material
Dyneema(R)
Finger Material
Dyneema(R)
ANSI/ISEA Puncture Force
71 N
Standards
ANSI/ISEA 105
Suggested Use Environment
Dry
Weight
0.19 lb.
Cut Resistant
Yes
Glove Cut
Continuous
ANSI/ISEA Cut Level - 2011
2
ANSI/ISEA Abrasion Cycles
5095
Glove Back Material
HPPE
Silicone-Free
No
Shop By
Closeouts
Glove Lining Material
Dyneema(R)
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.