Cut Resistant Coated Gloves, Cut Level A5 , Foam Nitrile , Smooth , XL 1 PR
Mfr # 30YP46
Zoro # G9786567
product price: $21.89
/prKey Features
Glove Size
XL
ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30YP46
Zoro #
G9786567
UPC #
190735065983
Country of Origin
Pakistan
Dimensions
Glove Size
XL
Glove Length
11.25 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
10
Description
Coated Gloves, ANSI/ISEA Cut Level A5, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level 5, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.