Zoro Homepage

Cutter, Table Mount, 59Inch

  • Mfr # 5NWA2

  • Zoro # G5781273


product price: $670.99
/ea
Free Shipping & Returns

Key Features

Mount
Table
Material
Steel
Width
59"
Overall Depth
3 1/2 in
For Roll Width
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NWA2
Zoro #
G5781273
UPC #
190735529706
Country of Origin
Taiwan, Province of China

Dimensions

Width
59"
Overall Depth
3 1/2 in
For Roll Width
61 in
Overall Height
8 1/4 in
Overall Width
69 3/4 in

Details

Mount
Table
Material
Steel
Item
Sliding Cutter
Weight
23 lb
Dispenser Mobility
Portable
Dispenser Orientation
Horizontal
Dispenser Style
Cutter

Description

Sliding Cutter, For Roll Width 61 in, Overall Width 69 3/4 in, Overall Depth 3 1/2 in, Overall Height 8 1/4 in, Weight 23 lb, Material Steel, Dispenser Style Cutter, Dispenser Orientation Horizontal, Dispenser Mobility Portable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.