Zoro Homepage

Cutting Attachment

  • Mfr # CA200

  • Zoro # G304407458


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Head Angle
90 Degrees
Duty Rating
Medium/Standard Duty
Overall Length
8 in
Compatible Fuel Type
Acetylene, Natural Gas, Propane, Propylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA200
Zoro #
G304407458
UPC #
688456027101
Country of Origin
United States

Dimensions

Overall Length
8 in

Details

Item
Cutting Attachment
Head Angle
90 Degrees
Duty Rating
Medium/Standard Duty
Compatible Fuel Type
Acetylene, Natural Gas, Propane, Propylene

Description

Cutting Attachment, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Head Angle 90 Degrees , Overall Length 8 in, Duty Rating Medium/Standard Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.