Zoro Homepage

Cutting Blade

  • Mfr # S8115601

  • Zoro # G2915687


product price: $5.29
/ea

Key Features

Impact Rated
No
Material
Steel
Includes
(1) Blade
Fits Brand
Imperial
For Use With Mfr. Model Number
307-FP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8115601
Zoro #
G2915687
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
1/2 in

Details

Item
Cutting Blade
Impact Rated
No
Material
Steel
Includes
(1) Blade
Fits Brand
Imperial
For Use With Mfr. Model Number
307-FP
Compatible with Manufacturer Model Number
307-FP
For Use With
Shear
Accessory Type
Tube Cutter
Compatible with Brand
Imperial
Application
Plastic Tube and Hose
Product Type
Replacement Cutter Blade
Compatible Material
Plastic
Number of Blades Included
1
Compatible Manufacturer Part Number
307-FP
Compatible Manufacturer Model Number
307-FP
Compatible with Manufacturer Model No.
307-FP
Compatible with Mfr. Model No.
307-FP
For Use with Mfr Model Number
307-FP
Compatible Pump Manufacturer Part Number
307-FP
Compatible Mfr. Model Number
307-FP

Description

Cutting Blade, Compatible with Manufacturer Model Number 307-FP, Compatible Material Plastic, Tool Length 1/2 in, Compatible with Grainger Part Number 40AW01, Material Steel, Compatible with Brand Imperial, Number of Blades Included 1, Product Type Replacement Cutter Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.