
Cutting Wheel, PK5
Mfr # S74761
Zoro # G5360074
product price: $70.39
/pk 5, $14.08/eaKey Features
Material
Steel
Fits Brand
Imperial
Includes
(5) Cutter Wheels
For Use With Mfr. Model Number
206-FB, 206-FBP
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S74761
Zoro #
G5360074
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tool Length
1/2 in
Details
Material
Steel
Fits Brand
Imperial
Item
Cutting Wheel,PK5
Includes
(5) Cutter Wheels
For Use With Mfr. Model Number
206-FB, 206-FBP
Impact Rated
No
Product Type
Replacement Cutter Wheel
Compatible Material
Aluminum, Brass, Copper
Compatible with Brand
Imperial
Compatible with Manufacturer Model Number
206-FB, 206-FBP
Compatible Manufacturer Part Number
206-FB, 206-FBP
Compatible Manufacturer Model Number
206-FB, 206-FBP
Compatible with Manufacturer Model No.
206-FB, 206-FBP
Compatible with Mfr. Model No.
206-FB, 206-FBP
For Use with Mfr Model Number
206-FB, 206-FBP
Compatible Pump Manufacturer Part Number
206-FB, 206-FBP
Compatible Mfr. Model Number
206-FB, 206-FBP
Description
Cutting Wheel,PK5, Compatible with Manufacturer Model Number 206-FB, 206-FBP, Compatible Material Aluminum, Brass, Copper, Tool Length 1/2 in, Compatible with Grainger Part Number 3KE46, Material Steel, Includes (5) Cutter Wheels, Compatible with Brand Imperial, Product Type Replacement Cutter Wheel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.