Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder Bur SA, Carbide, Cutter Dia.: 1/2"

  • Mfr # 310-007002

  • Zoro # G0575252


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Cutting Edge Type
Right Hand
Shape
Cylinder
Cutter Dia.
1/2"
Length of Cut
1 in
Trade Number
SA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-007002
Zoro #
G0575252
UPC #
888226212007
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1 in
Overall Length
2 1/2 in
Shank Size
1/2"
Shank Dia.
1/2 in
Head Dia.
1/2 in
Head Length
1 in

Details

Cutting Edge Type
Right Hand
Shape
Cylinder
Trade Number
SA
Angle
0 Degrees
Type
Double Cut
Item
Piloted Die Trimmer
Primary Material Application
Ferrous Metals
Application
Metalworking, Deburring
Shank Material
Carbide
List Number
310
Head Material
Carbide
Abrading Application
Deburring, Metalworking
Operating Speed - Maximum
50,000 RPM
Head Material Grade
C2 Submicron
End Type
Flat
Head Shape
Cylinder
Coating
Bright (Uncoated)
Cut Type
Double

Description

Piloted Die Trimmer, End Type Flat, Cut Type Double, Shank Dia. 1/2 in, Head Dia. 1/2 in, Head Length 1 in, Overall Length 2 1/2 in, Trade Number SA, Primary Material Application Ferrous Metals, Head Shape Cylinder, Operating Speed - Maximum 50,000 RPM, List Number 310, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.