Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder Hole Cover Plate, Steel

  • Mfr # 1XMU7

  • Zoro # G0807046


product price: $6.15
/ea

Key Features

Product Type
Door Cover Plate
Finish
Brass-Plated
Material
Steel
Outside Dia.
2 5/8 in
For Use With
1-3/4 in Door Thickness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XMU7
Zoro #
G0807046
UPC #
190735034286
Country of Origin
China

Dimensions

Outside Dia.
2 5/8 in
Door Thickness - Maximum
1 3/4 in
Outside Diameter
2 5/8 in

Details

Product Type
Door Cover Plate
Finish
Brass-Plated
Material
Steel
For Use With
1-3/4 in Door Thickness
Item
Door Cover Plate
Color
Gold
Hardware
Included
Includes Hardware
Hardware Included

Description

Door Cover Plate, Color Gold, Brass-Plated Finish, Material Steel, Outside Dia. 2 5/8 in, For Use With 1-3/4 in Door Thickness, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.