Cylinder Rack Ramp
Mfr # 7203-BK
Zoro # G6756251
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Overall Height
6 in
Overall Length
19 1/4 in
Overall Width
20 in
Material
LLDPE
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7203-BK
Zoro #
G6756251
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6 in
Overall Length
19 1/4 in
Overall Width
20 in
Overall Depth
46 in
Height
6"
Width
20"
Details
Material
LLDPE
Color
Black
Item
Cylinder Rack Ramp
Load Capacity - Maximum
1,000 lb
Number of Cylinders
6
Included Casters
Casters Not Included
Description
Cylinder Rack Ramp, Number of Cylinders 6, Load Capacity - Maximum 1,000 lb, Included Casters Casters Not Included, Fork Pocket Height Not Applicable, Fork Pocket Width Not Applicable, Overall Length 19 1/4 in, Overall Width 45 1/2 in, Overall Height 5 in, Fork Pocket Spacing Not Applicable, Color Black, Material LLDPE, Fork Pocket Depth Not Applicable, Compatible Cylinder Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.