Zoro Homepage

Cyro Label, Assorted, Polypropylene, PK20

  • Mfr # GRAING-C127

  • Zoro # G514644940


product price: $53.29
/pk 20, $2.66/ea

Key Features

Language
No Text
Label Material
Polypropylene
Label Height
38 mm
Label Shape
Rectangle
Maximum Service Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRAING-C127
Zoro #
G514644940
UPC #
-
Country of Origin
United States

Dimensions

Label Height
38 mm
Label Width
19 mm
Label Thickness
5 mil

Details

Item
Cryogenic Label
Language
No Text
Label Material
Polypropylene
Label Shape
Rectangle
Maximum Service Temperature
90 Degrees C
Label Color
Assorted
Application
Cryogenic
Minimum Service Temperature
-196 Degrees C
Package Type
Sheet
Product Type
Label
Adhesive Material
Permanent Acrylic
Adhesive
Adhesive
Resistance Properties
Chemical-Resistant

Description

Cyro Label,Assorted,Polypropylene,PK20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.