Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyro Label, Assorted, Polypropylene, PK20

  • Mfr # GRAING-C133

  • Zoro # G014644976


product price: $53.29
/pk 20, $2.66/ea

Key Features

Language
No Text
Package Type
Sheet
Label Height
43 mm
Minimum Service Temperature
-196 Degrees C
Label Thickness
5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRAING-C133
Zoro #
G014644976
UPC #
-
Country of Origin
United States

Dimensions

Label Height
43 mm
Label Thickness
5 mil
Label Width
19 mm

Details

Item
Cryogenic Label
Language
No Text
Package Type
Sheet
Minimum Service Temperature
-196 Degrees C
Label Material
Polypropylene
Maximum Service Temperature
90 Degrees C
Resistance Properties
Chemical-Resistant
Application
Cryogenic
Adhesive Material
Permanent Acrylic
Label Shape
Rectangle
Label Color
Assorted
Adhesive
Adhesive
Product Type
Label

Description

Cyro Label,Assorted,Polypropylene,PK20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.