Cyro Label, Blue, Polypropylene
Mfr # GRAING-C134
Zoro # G114644944
product price: $19.39
/eaKey Features
Language
No Text
Maximum Service Temperature
90 Degrees C
Label Shape
Rectangle
Label Thickness
5 mil
Package Type
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRAING-C134
Zoro #
G114644944
UPC #
-
Country of Origin
United States
Dimensions
Label Thickness
5 mil
Label Width
19 mm
Label Height
38 mm
Details
Item
Cryogenic Label
Language
No Text
Maximum Service Temperature
90 Degrees C
Label Shape
Rectangle
Package Type
Roll
Minimum Service Temperature
-196 Degrees C
Adhesive
Adhesive
Label Material
Polypropylene
Application
Cryogenic
Adhesive Material
Permanent Acrylic
Label Color
Blue
Resistance Properties
Chemical-Resistant
Product Type
Label
Description
Cyro Label,Blue,Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.