Cyro Label, Blue, Polypropylene, PK20
Mfr # GRAING-C128
Zoro # G614644949
product price: $43.39
/pk 20, $2.17/eaKey Features
Language
No Text
Label Shape
Rectangle
Adhesive
Adhesive
Adhesive Material
Permanent Acrylic
Product Type
Label
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GRAING-C128
Zoro #
G614644949
UPC #
-
Country of Origin
United States
Dimensions
Label Thickness
5 mil
Label Height
43 mm
Label Width
19 mm
Details
Item
Cryogenic Label
Language
No Text
Label Shape
Rectangle
Adhesive
Adhesive
Adhesive Material
Permanent Acrylic
Product Type
Label
Application
Cryogenic
Maximum Service Temperature
90 Degrees C
Minimum Service Temperature
-196 Degrees C
Label Color
Blue
Package Type
Sheet
Resistance Properties
Chemical-Resistant
Label Material
Polypropylene
Description
Cyro Label,Blue,Polypropylene,PK20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.