Cyro Label, Gold, Polypropylene
Mfr # GRAING-C87
Zoro # G514644957
product price: $11.59
/eaKey Features
Language
No Text
Minimum Service Temperature
-196 Degrees C
Label Color
Gold
Adhesive
Adhesive
Label Diameter
9 1/2 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GRAING-C87
Zoro #
G514644957
UPC #
-
Country of Origin
United States
Dimensions
Label Diameter
9 1/2 mm
Label Thickness
5 mil
Details
Item
Cryogenic Label
Language
No Text
Minimum Service Temperature
-196 Degrees C
Label Color
Gold
Adhesive
Adhesive
Label Material
Polypropylene
Label Shape
Circle
Product Type
Label
Adhesive Material
Permanent Acrylic
Application
Cryogenic
Package Type
Roll
Maximum Service Temperature
90 Degrees C
Resistance Properties
Chemical-Resistant
Description
Cyro Label,Gold,Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.