Cyro Label, Green, Polypropylene
Mfr # GRAING-C135
Zoro # G414644972
product price: $19.39
/eaKey Features
Language
No Text
Adhesive
Adhesive
Adhesive Material
Permanent Acrylic
Label Width
19 mm
Label Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRAING-C135
Zoro #
G414644972
UPC #
-
Country of Origin
United States
Dimensions
Label Width
19 mm
Label Thickness
5 mil
Label Height
38 mm
Details
Item
Cryogenic Label
Language
No Text
Adhesive
Adhesive
Adhesive Material
Permanent Acrylic
Label Shape
Rectangle
Package Type
Roll
Label Material
Polypropylene
Resistance Properties
Chemical-Resistant
Label Color
Green
Product Type
Label
Application
Cryogenic
Minimum Service Temperature
-196 Degrees C
Maximum Service Temperature
90 Degrees C
Description
Cyro Label,Green,Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.