Cyro Label, Lavender, Polypropylene
Mfr # GRAING-C88
Zoro # G214644974
product price: $11.59
/eaKey Features
Language
No Text
Application
Cryogenic
Package Type
Roll
Label Material
Polypropylene
Label Diameter
9 1/2 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRAING-C88
Zoro #
G214644974
UPC #
-
Country of Origin
United States
Dimensions
Label Diameter
9 1/2 mm
Label Thickness
5 mil
Details
Item
Cryogenic Label
Language
No Text
Application
Cryogenic
Package Type
Roll
Label Material
Polypropylene
Adhesive
Adhesive
Product Type
Label
Label Shape
Circle
Adhesive Material
Permanent Acrylic
Minimum Service Temperature
-196 Degrees C
Maximum Service Temperature
90 Degrees C
Resistance Properties
Chemical-Resistant
Label Color
Lavender
Description
Cyro Label,Lavender,Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.