Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyro Label, Orange, Polypropylene

  • Mfr # GRAING-C27

  • Zoro # G014644945


product price: $11.59
/ea

Key Features

Language
No Text
Label Diameter
9 1/2 mm
Adhesive
Adhesive
Maximum Service Temperature
90 Degrees C
Label Thickness
5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRAING-C27
Zoro #
G014644945
UPC #
-
Country of Origin
United States

Dimensions

Label Diameter
9 1/2 mm
Label Thickness
5 mil

Details

Item
Cryogenic Label
Language
No Text
Adhesive
Adhesive
Maximum Service Temperature
90 Degrees C
Label Color
Orange
Minimum Service Temperature
-196 Degrees C
Label Shape
Circle
Product Type
Label
Package Type
Roll
Application
Cryogenic
Adhesive Material
Permanent Acrylic
Resistance Properties
Chemical-Resistant
Label Material
Polypropylene

Description

Cyro Label,Orange,Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.