Cyro Label, Orange, Polypropylene
Mfr # GRAING-C63
Zoro # G214644929
product price: $16.99
/eaKey Features
Language
No Text
Product Type
Label
Label Material
Polypropylene
Label Color
Orange
Adhesive
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRAING-C63
Zoro #
G214644929
UPC #
-
Country of Origin
United States
Dimensions
Label Height
33 mm
Label Thickness
5 mil
Label Width
13 mm
Details
Item
Cryogenic Label
Language
No Text
Product Type
Label
Label Material
Polypropylene
Label Color
Orange
Adhesive
Adhesive
Application
Cryogenic
Adhesive Material
Permanent Acrylic
Minimum Service Temperature
-196 Degrees C
Maximum Service Temperature
90 Degrees C
Label Shape
Rectangle
Resistance Properties
Chemical-Resistant
Package Type
Roll
Description
Cyro Label,Orange,Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.