Cyro Label, Pink, Polypropylene
Mfr # GRAING-C45
Zoro # G214644943
product price: $16.99
/eaKey Features
Language
No Text
Adhesive Material
Permanent Acrylic
Package Type
Roll
Label Thickness
5 mil
Adhesive
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GRAING-C45
Zoro #
G214644943
UPC #
-
Country of Origin
United States
Dimensions
Label Thickness
5 mil
Label Diameter
13 mm
Details
Item
Cryogenic Label
Language
No Text
Adhesive Material
Permanent Acrylic
Package Type
Roll
Adhesive
Adhesive
Label Shape
Circle
Label Color
Pink
Maximum Service Temperature
90 Degrees C
Product Type
Label
Resistance Properties
Chemical-Resistant
Application
Cryogenic
Minimum Service Temperature
-196 Degrees C
Label Material
Polypropylene
Description
Cyro Label,Pink,Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.