Cyro Label, Red, Polypropylene
Mfr # GRAING-C137
Zoro # G814645012
product price: $19.39
/eaKey Features
Language
No Text
Minimum Service Temperature
-196 Degrees C
Label Width
19 mm
Adhesive Material
Permanent Acrylic
Label Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GRAING-C137
Zoro #
G814645012
UPC #
-
Country of Origin
United States
Dimensions
Label Width
19 mm
Label Height
38 mm
Label Thickness
5 mil
Details
Item
Cryogenic Label
Language
No Text
Minimum Service Temperature
-196 Degrees C
Adhesive Material
Permanent Acrylic
Label Material
Polypropylene
Label Shape
Rectangle
Application
Cryogenic
Maximum Service Temperature
90 Degrees C
Resistance Properties
Chemical-Resistant
Package Type
Roll
Label Color
Red
Product Type
Label
Adhesive
Adhesive
Description
Cyro Label,Red,Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.