Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyro Label, Red, Polypropylene

  • Mfr # GRAING-C14

  • Zoro # G914645011


product price: $16.99
/ea

Key Features

Language
No Text
Label Color
Red
Adhesive
Adhesive
Application
Cryogenic
Label Width
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRAING-C14
Zoro #
G914645011
UPC #
-
Country of Origin
United States

Dimensions

Label Width
13 mm
Label Height
33 mm
Label Thickness
5 mil

Details

Item
Cryogenic Label
Language
No Text
Label Color
Red
Adhesive
Adhesive
Application
Cryogenic
Product Type
Label
Label Material
Polypropylene
Package Type
Roll
Label Shape
Rectangle
Maximum Service Temperature
90 Degrees C
Minimum Service Temperature
-196 Degrees C
Resistance Properties
Chemical-Resistant
Adhesive Material
Permanent Acrylic

Description

Cyro Label,Red,Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.