Cyro Label, Red, Polypropylene, PK20
Mfr # GRAING-C68
Zoro # G414644903
product price: $43.39
/pk 20, $2.17/eaKey Features
Language
No Text
Resistance Properties
Chemical-Resistant
Label Width
6 mm
Application
Cryogenic
Adhesive
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRAING-C68
Zoro #
G414644903
UPC #
-
Country of Origin
United States
Dimensions
Label Width
6 mm
Label Thickness
5 mil
Label Height
38 mm
Details
Item
Cryogenic Label
Language
No Text
Resistance Properties
Chemical-Resistant
Application
Cryogenic
Adhesive
Adhesive
Label Color
Red
Label Material
Polypropylene
Minimum Service Temperature
-196 Degrees C
Label Shape
Rectangle
Adhesive Material
Permanent Acrylic
Maximum Service Temperature
90 Degrees C
Product Type
Label
Package Type
Sheet
Description
Cyro Label,Red,Polypropylene,PK20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.