Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyro Label, Silver, Polypropylene

  • Mfr # GRAING-C89

  • Zoro # G414644958


product price: $11.59
/ea

Key Features

Language
No Text
Label Material
Polypropylene
Label Thickness
5 mil
Package Type
Roll
Application
Cryogenic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRAING-C89
Zoro #
G414644958
UPC #
-
Country of Origin
United States

Dimensions

Label Thickness
5 mil
Label Diameter
9 1/2 mm

Details

Item
Cryogenic Label
Language
No Text
Label Material
Polypropylene
Package Type
Roll
Application
Cryogenic
Label Shape
Circle
Minimum Service Temperature
-196 Degrees C
Adhesive Material
Permanent Acrylic
Resistance Properties
Chemical-Resistant
Maximum Service Temperature
90 Degrees C
Label Color
Silver
Adhesive
Adhesive
Product Type
Label

Description

Cyro Label,Silver,Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.