Cyro Label, White, Polypropylene
Mfr # GRAING- C110
Zoro # G014644969
product price: $16.99
/eaKey Features
Language
No Text
Label Shape
Circle
Label Thickness
5 mil
Application
Cryogenic
Product Type
Label
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRAING- C110
Zoro #
G014644969
UPC #
-
Country of Origin
United States
Dimensions
Label Thickness
5 mil
Label Diameter
25 mm
Details
Item
Cryogenic Label
Language
No Text
Label Shape
Circle
Application
Cryogenic
Product Type
Label
Adhesive Material
Permanent Acrylic
Label Color
White
Adhesive
Adhesive
Package Type
Roll
Maximum Service Temperature
90 Degrees C
Label Material
Polypropylene
Minimum Service Temperature
-196 Degrees C
Resistance Properties
Chemical-Resistant
Description
Cyro Label,White,Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.