Cyro Label, White, Polypropylene
Mfr # GRAING-C15
Zoro # G514644926
product price: $16.99
/eaKey Features
Language
No Text
Label Material
Polypropylene
Product Type
Label
Minimum Service Temperature
-196 Degrees C
Adhesive
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRAING-C15
Zoro #
G514644926
UPC #
-
Country of Origin
United States
Dimensions
Label Thickness
5 mil
Label Width
19 mm
Label Height
6 3/8 mm
Details
Item
Cryogenic Label
Language
No Text
Label Material
Polypropylene
Product Type
Label
Minimum Service Temperature
-196 Degrees C
Adhesive
Adhesive
Label Color
White
Label Shape
Rectangle
Package Type
Roll
Resistance Properties
Chemical-Resistant
Maximum Service Temperature
90 Degrees C
Adhesive Material
Permanent Acrylic
Application
Cryogenic
Description
Cyro Label,White,Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.