Zoro Homepage

Cyro Label, White, Polypropylene

  • Mfr # GRAING-C2

  • Zoro # G314644997


product price: $16.99
/ea

Key Features

Language
No Text
Label Height
33 mm
Label Thickness
5 mil
Label Width
13 mm
Minimum Service Temperature
-196 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRAING-C2
Zoro #
G314644997
UPC #
-
Country of Origin
United States

Dimensions

Label Height
33 mm
Label Thickness
5 mil
Label Width
13 mm

Details

Item
Cryogenic Label
Language
No Text
Minimum Service Temperature
-196 Degrees C
Label Color
White
Product Type
Label
Adhesive Material
Permanent Acrylic
Resistance Properties
Chemical-Resistant
Package Type
Roll
Label Material
Polypropylene
Application
Cryogenic
Maximum Service Temperature
90 Degrees C
Label Shape
Rectangle
Adhesive
Adhesive

Description

Cyro Label,White,Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.